Apply to be a TradeMaster!
Main product image of ICM291 Gas Ignition Control Board
Magnifying glass
Hover image to zoom
ICM291 Gas Ignition Control Board
Magnifying glass
Hover image to zoom
$267.47 each
In Stock
In Stock
Get 22 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Gas Ignition Control Board - replacement for Carrier LH33WP003/3A control boards

Specifications:
  • Control Voltage: 24 VAC (18-30 VAC), 60Hz
  • Line Voltage: 208/230 VAC, 60Hz

Timing:
  • Pre-Purge: 45 seconds
  • Trial for Ignition: 5+2 seconds
  • Retry Period: Every 20 seconds for 15 minutes
  • Lockout: Manual reset
  • Post-Purge: 45 seconds

LED Indicators:
  • Red LED: Steady ON-normal operation.

Flashing-fault codes Inputs:
  • Power: RT and C
  • Thermostat Interface: R,W, and G
  • Safety Switches: RS, LS, and CS
  • Combustion Motor Hall Effect Sensor

Flame Sensing Outputs:
  • Spark - Gas Valve: GV
  • Combustion Motor: CM
  • Blower Motor: BM
  • Indoor Fan Motor: IFO

Specs

–
Product Type:

Control Board

Control Voltage:

24 VAC @ 60 Hz

Operating Temp Range:

-40° to 176°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Furnace is back up and rinning

Good product. Good price. Great customer service.
SD
Rescue, Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delivered on time less than 1/2 the cost of brand name part

This was exactly what I needed and works great!
homeowner DIY
San Gabriel, Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I thought it failed but it was something else.

Product works as of 2 years. I thought it was broke but i found the problem and the board is fine. Please disregard my last comments.😊
Mr. Fixit
Bakersfield
5 years ago
Was this review helpful to you?

Excellent Service

Exact OEM Part, Good Price, Great shipping time
Dave H.
Tampa, Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I know where i can buy agan

Ease way, with all necessarily set and contact.
Marcelo
MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Took me 3 minutes to install.

Worked great. Took me 3 minutes to install on a carrier RTU. I was going to order the OEM board but I find that they're not nearly as reliable as ICM aftermarket for the carrier brand. ICM makes a far better board than the carrier made in Mexico OEM ones.
Commercial24
Chicago, Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

This product was exactly what I needed at a resonable price. I would recommend you to anyone. Nothing needed to be changed at all. I was concerned about that because the unit was old. Fast delivery also. Thanks.
Boots
Shallotte NC
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy