Apply to be a TradeMaster!
Main product image of ICM302 Defrost Timer With High Power SPST Fan Relay Output
Magnifying glass
Hover image to zoom

ICM302 Defrost Timer With High Power SPST Fan Relay Output

SKU:
ICM302
Rating:
(2)
Q&A:
(1)
ICM302 Defrost Timer With High Power SPST Fan Relay Output
Magnifying glass
Hover image to zoom
ICM302 has been discontinued
Discontinued September 20, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ICM302 Defrost Timer With High Power SPST Fan Relay Output
SKU:ICM302C
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
Features
  • Low cost, time and temperature defrost
  • Time and temperature terminate
  • 10 minute fixed defrost time
  • Pin selectable intervals: 30/60/90 minutes
  • Test pins reduce test time by 256x
  • Strip heat, reversing valve outputs
  • Simple time and temperature control
  • High power output (1 HP fan @ 240 VAC)
  • Integral short cycle protection

Specs

–
Voltage:

18/30 VAC

Frequency:

50-60 Hz

Power Consumption:

1 watt maximum

Defrost Time:

Fixed 10 minutes (+/-5%)

Anti-Short Cycle Time (Fixed):

5 Minutes

Power on Reset Time:

500ms

Interval Time b/w Defrosts:

Pin-selectable 30/60/90 min

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy it again.

It works great.
Ray
Ellensburg, Wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great purchase

On time. Part in perfect condition.
Jo
Charlotte. NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this work with 624608-0

Asked by marshall 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this would work as a replacement.

Was this review helpful to you?