| Voltage: | 18/30 VAC |
|---|---|
| Frequency: | 50-60 Hz |
| Power Consumption: | 1 watt maximum |
| Relay Output: | 1 HP fan @ 240 VAC |
| - Type: | Relay |
| Form: | DPST, N.O. |
| - Rating: | 1 amp @ 30 VAC |
| Strip Heat, Reversing Valve Outputs: | 24 VAC, 2 amps |
| Defrost Time: | Fixed 10 minutes (+/-5%) |
| Anti-Short Cycle Time (Fixed): | 5 Minutes |
| Power on Reset Time: | 5 Seconds |
| Interval Time b/w Defrosts: | Pin-selectable 30/60/90 min |
The sensor part number is PTB10.