Apply to be a TradeMaster!
Main product image of ICM304 Heat Pump Defrost Timer
Magnifying glass
Hover image to zoom

ICM304 Heat Pump Defrost Timer

SKU:
ICM304C
Rating:
(1)
Q&A:
(1)
ICM304 Heat Pump Defrost Timer
Magnifying glass
Hover image to zoom
ICM304C has been discontinued
Discontinued February 27, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
Ultra low cost heat pump defrost timer with high power relay outputs for 1/2 HP fan or strip heat.

The ICM304 integrates multiple time and temperature defrost functions onto a low cost, conformally coated, open board package.

Features
  • Direct replacement for ICP 1069364
  • Ultra low cost
  • High power relay outputs for 1/2 hp fan or strip heat
  • Outdoor fan and reversing valve relay integrated into design
  • Anti-banger feature energizes the reversing valve 10 seconds after the outdoor fan relay allowing for pressure equalization
  • On-board test pins reduce test time by 256X
  • Sensor input for defrost terminate
  • Time and temperature terminate
  • 10 minute fixed defrost time
  • Pin selectable intervals: 30/60/90 minutes
  • Y input tracks compressor run times
  • Integral short cycle protection
  • Cool active reversing valve

The ICM304 provides a selectable time interval between defrost cycles. It will allow heat for the selected 30/60/90 minute period and provide a 10 minute defrost.

A high power output (1/2 HP fan @ 240 VAC) is available. Also included on the ICM304 are strip heat and reversing valve outputs (24 VAC, 1 amp).

Specs

–
Voltage:

18/30 VAC

Frequency:

50-60 Hz

Power Consumption:

1 watt maximum

Strip Heat, Reversing Valve Outputs:

24 VAC, 1 amp

Defrost Time:

Fixed 10 minutes (+/-5%)

Anti-Short Cycle Time (Fixed):

3 Minutes

Power on Reset Time:

0-5 Seconds

Interval Time b/w Defrosts:

Pin-selectable 30/60/90 min

Operating Temp Range:

-40° to +167°F

Replaces:

1069364

OEM:

ICP

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

right part prompt delivery

would not hesitate to recommend them to anyone
coach
virginia
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the 304 come with a defrost sensor? The 303 does I know. If so how much ?

Asked by Jon 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

neither of them come w the sensor.

Was this review helpful to you?