| Voltage: | 18/30 VAC |
|---|---|
| Frequency: | 50-60 Hz |
| Power Consumption: | 1 watt maximum |
| - Rating: | 1 amp @ 30 VAC |
| - Type: | Triac |
| Defrost Time: | Fixed 10 minutes (+/-5%) |
| Anti-Short Cycle Time (Fixed): | 3 Minutes |
| Power on Reset Time: | 500ms |
| Interval Time b/w Defrosts: | Pin-selectable 30/60/90 min |
| Operating Temp Range: | -40° to +167°F |
| Replaces: | 1093410 |
| OEM: | Fast Lennox Ranco |