Apply to be a TradeMaster!
Main product image of ICM309 Off Delay Timing, Purges Residual Air
Magnifying glass
Hover image to zoom

ICM309 Off Delay Timing, Purges Residual Air

SKU:
ICM309
Rating:
(0)
Q&A:
(0)
ICM309 Off Delay Timing, Purges Residual Air
Magnifying glass
Hover image to zoom
ICM309 has been discontinued
Discontinued December 9, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
Features
  • Low cost, fixed setpoint temperature controls that provide freeze protection
  • Small compact package
  • Epoxy encapsulated for moisture protection
  • Temperature sensor included

Mode of Operation - Upon application of power, the control will read the temperature at the temperature sensor. If the temperature is equal to or above the cut-in value for the control, the load will energize. If the temperature is below the cut-in value at power up, the unit will not energize the load. After the load is energized, the control will continue to monitor the status of the temperature sensor. Once the temperature is equal to or below the cut-out value, the control will de-energize the load.

Specs

–
Product Type:

Freeze Protection Module

Voltage:

18/30 VAC

Frequency:

50-60 Hz

Output:

1.5 amps @ 30 VAC

Temperature Cut-Out (OFF):

28° F

Temperature Cut-In (ON):

55° F

Dimensions:

2" x 2" x 1 1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm