Apply to be a TradeMaster!
Main product image of ICM315 Low Cost, High Performance Solid State Defrost Control
Magnifying glass
Hover image to zoom

ICM315 Low Cost, High Performance Solid State Defrost Control

SKU:
ICM315C
Rating:
(0)
Q&A:
(0)
ICM315 Low Cost, High Performance Solid State Defrost Control
Magnifying glass
Hover image to zoom
ICM315C has been discontinued
Discontinued January 25, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
The ICM315 is a reliable, solid state replacement for E15-type controls. It uses a thermistor-type probe as opposed to the unstable bulb-type sensors used with E15 controls. The NTC-type probe of the ICM315 is less susceptible to breakage. Unlike E15 controls, the ICM315 is not "position sensitive" and therefore not susceptible to "re-initiation phenomenon" which can cause damage due to short cycling.

Features
  • Solid state replacement for Ranco E-15
  • Low cost, high performance
  • Time and temperature control
  • Reliable thermistor-type sensor is less susceptible to breakage, easier to mount
  • Replaces faulty bulb type sensors
  • 10 minute fixed defrost time
  • Stable pin post construction
  • Pin selectable intervals: 30/45/90 minutes
  • Test pins reduce test time by 256x
  • Time and temperature terminate
  • uses NTC type sensor
Mode of Operation - The ICM315 provides a selectable time interval (30, 45 or 90 minutes) between 10-minute defrost cycles. Upon application of power, the timing sequence begins with the run period first, and then the 10-minute defrost period.

When the thermistor senses a temperature of 28ºF or lower, the defrost board will be controlled by its internal timer. The relay will be energized every 30, 45, or 90 minutes based upon the pin selected. If during the 10- minute defrost period, the temperature rises to 55ºF or greater, the defrost period will terminate. If this condition does not occur, the defrost period will complete and the entire sequence will repeat.

Specs

–
Voltage:

18/30 VAC

Frequency:

50-60 Hz

Power Consumption:

1 watt maximum

- Type:

Relay

Form:

SPDT

- N.O.:

20 amps @ 240 VAC

- N.C.:

10 amps @ 240 VAC

Defrost Time:

Fixed 10 minutes (+/-20%)

Interval Time b/w Defrosts:

Pin-selectable 30/45/90 min

Replaces:

DFT100

E-15

OEM:

Avion

Ranco

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm