Apply to be a TradeMaster!
Main product image of ICM321 Ultra Low Cost Heat Pump Defrost Timer
Magnifying glass
Hover image to zoom

ICM321 Ultra Low Cost Heat Pump Defrost Timer

SKU:
ICM321C
Rating:
(7)
Q&A:
(0)
ICM321 Ultra Low Cost Heat Pump Defrost Timer
Magnifying glass
Hover image to zoom
ICM321C has been discontinued
Discontinued December 8, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
Features
  • Low cost, time and temperature defrost
  • Time and temperature terminate
  • 10 minute fixed defrost time
  • Pin for pin compatible with OEM controls
  • Pin selectable intervals: 30/50/90 minutes
  • Test pins reduce test time by 256x
  • High power output, outdoor fan (1/2 HP fan @ 240 VAC)
  • Strip heat, reversing valve outputs (24 VAC, 1 amp)
  • Time and temperature control with integral anti-short cycle timer

Specs

–
Voltage:

18/30 VAC

Frequency:

50-60 Hz

Power Consumption:

1 watt maximum

- N.O.:

20 amps

- N.C.:

10 amps

Anti-Short Cycle Time (Fixed):

5 Minutes

Defrost Time:

Fixed 10 minutes (+/-5%)

Interval Time b/w Defrosts:

Pin-selectable 30/50/90 min

Power on Reset Time:

500ms

Replaces:

CES0110063-01

CES0110063-02A

OEM:

Carrier

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great company for HVAC and Plumbing needs.

Great Name brand products for repair and new installation. Have used Supply House for years and a great company to do business.
Wade
TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast shippin

they are very efficient
jkp
Richmond, VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

This board was exact fit for the CESO110063-01. Worked perfectly on the heatpump I was fixing. No issue since installed 2-months ago.
Tom E
Haddonfield, NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ICM321

worked as advertised.
jkp
richmond va
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I plan on buying more products great prizes

So far working great
Stumpy
Fallston NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct product

Correct part. Arrived fairly quick
Whaley
Greenville,sc
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

direct replacement saved the day

I had a condenser fan relay problem with the original defrost control. After investigating sources for the ICM 321 control board I was delighted to find that I could get one shipped from Pex Supply. Replacement of the old control took only 15 min and the replacement works perfectly.
JP
Saint Petersburg, FL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?