Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Controls
ICM Controls
Defrost Controls
ICM324 Defrost Timer
Brand:
ICM Controls
SKU:
ICM324
Rating:
(1)
Q&A:
(0)
Hover image to zoom
ICM324 has been discontinued
Discontinued September 23, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Product Overview
Product Overview
Direct Replacement:
ICM324 Defrost Timer
Brand:
ICM Controls
SKU:
ICM324C
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
18 to 30 Vac
Description
–
Defrost Control - replacement for Goettl 305057 controls
Specs
–
Product Type:
Timer
Voltage:
18 to 30 Vac
Frequency:
50-60 Hz
Power Consumption:
1 watt maximum
Type:
Relay
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
People who knows how to help people !!!!!!!!!
Thanks a bunch for getting my customer back cooling in a timely manner. I will be ordering more parts from the SUPPLY HOUSE
Verner
Greenwood SC
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video