Apply to be a TradeMaster!
Main product image of ICM325HN Single-Phase Head Pressure Control (120-480 VAC)
Magnifying glass
Hover image to zoom

ICM325HN Single-Phase Head Pressure Control (120-480 VAC)

SKU:
ICM325HN
Rating:
(4)
Q&A:
(1)
ICM325HN Single-Phase Head Pressure Control (120-480 VAC)
Magnifying glass
Hover image to zoom
ICM325HN has been discontinued
Discontinued February 3, 2024
This product has been discontinued.
Direct Replacement:
ICM325A Single-Phase Head Pressure Control (120-600 VAC)
SKU:ICM325A
(3)
Order by today, receive 125 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Mount
Surface

Description

–
ICM325HN Head Pressure Controls helps prevent evaporator freeze-ups, liquid-slugged compressors, low pressure cutouts and overshoots seen with on/off and pressure switch controls.

Features
  • Integral heat pump bypass circuitry allows electronic bypass of the speed control during heat pump operation
  • Eliminates overshoots common to on/off and pressure switch controls
  • Solid state 10 amp load carrying capability
  • Single unit controls up to 3 refrigerant circuits
  • Multiple voltage ranges
  • Low temperature bypass, isolated 24 VAC supply
  • Hard start adjustable from .1-5 seconds; provides full torque to the motor during start-up to help ensure proper fan rotation and lubrication bearings
  • Low speed cutoff, field adjustable. User may set the minimum RPM level at which the condenser fan should operate
  • High Temperature Bypass, Applies full voltage to the condenser fan under normal conditions
  • RoHS compliant / Lead Free design
  • Typical applications: A/C and heat pumps
Applications

Ideal for low ambient conditions found in:
  • Supermarkets, frozen food storage
  • Computer rooms, cooling tower fans
  • Temperature/humidity-sensitive environments
Mode of Operation - ICM Head Pressure Controls operate as temperature-sensitive motor fan speed controls. Head pressure is regulated during low ambient conditions by varying the amount of airflow through the condenser. This helps ensure sufficient pressure across the expansion valve, preventing costly downtime and/or loss of valuable perishable goods.

Specs

–
Product Type:

Single Phase Control

Application:

Air Conditioners

Heat Pump

Wire Size:

#10 GA

Frequency:

50-60 HZ, 1.8 VA max

Line Voltage:

120-480 VAC

- Maximum:

10 amps

- Minimum:

100 mA

Operating Temp Range:

-40° to 175°F

Modulation:

70° to +100°F

Sensors:

10K ohms at 77°F

Heat Pump Override:

24 VAC N.C. or N.O.

Mount:

Surface

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
75% would recommend this product
5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good head pressure controller

Works great. Replaced a Carrier controller that is no longer available.
Mwalt
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would like to buy this product again and again

it is working very good
john
GR,MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service!!

I have use this unit many times, the best thing about this is i can point click and it is on the way ! Outstanding service from SH.com
A.B.Creech
Smithfield, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Great Price

Used this in a small church board room. Works great. Gave them cooling through four seasons.
CD
Central Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does it enclude a temperature sensor. if not what is part number

Asked by paul minar 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

ICM325HN does come with the temperature sensing probe (ICM379).

Was this review helpful to you?