Apply to be a TradeMaster!
Main product image of ICM326HN Single-Phase Head Pressure Control (120, 208/240 VAC)
Magnifying glass
Hover image to zoom

ICM326HN Single-Phase Head Pressure Control (120, 208/240 VAC)

SKU:
ICM326HNC-LF
Rating:
(5)
Q&A:
(0)
ICM326HN Single-Phase Head Pressure Control (120, 208/240 VAC)
Magnifying glass
Hover image to zoom
ICM326HNC-LF has been discontinued
Discontinued September 2, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
ICM325A Single-Phase Head Pressure Control (120-600 VAC)
SKU:ICM325A
(3)
Order by today, receive 54 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Mount
Surface

Description

ICM326HN Head Pressure Controls helps prevent evaporator freeze-ups, liquid-slugged compressors, low pressure cutouts and overshoots seen with on/off and pressure switch controls.

Features
  • Integral heat pump bypass circuitry allows electronic bypass of the speed control during heat pump operation
  • Built in transformer reduces cost, simplifies installation and wiring with direct set0up from line voltage
  • Helps prevent evaporator freeze ups, low pressure cut-outs and liquid-slugged compressors in low ambient conditions
  • Solid state 10 amp load carrying capability
  • Single unit controls up to 3 refrigerant circuits
  • Hard start adjustable from .1-5 seconds; provides full torque to the motor during start-up to help ensure proper fan rotation and lubrication of bearings
  • Low speed cutoff, field-adjustable; user may set the minimum RPM level at which the condenser fan should operate
  • High Temperature Bypass, applies full voltage to the condenser fan under normal conditions
  • RoHS compliant / Lead Free design
  • Ideal for line voltage air conditioning and refrigeration
Applications

Ideal for low ambient conditions found in:
  • Supermarkets, frozen food storage
  • Computer rooms, cooling tower fans
  • Temperature/humidity-sensitive environments
Mode of Operation - ICM Head Pressure Controls operate as temperature-sensitive motor fan speed controls. Head pressure is regulated during low ambient conditions by varying the amount of airflow through the condenser. This helps ensure sufficient pressure across the expansion valve, preventing costly downtime and/or loss of valuable perishable goods.

Specs

Product Type:

Single Phase Control

Application:

Air Conditioners

Refrigeration

Line Voltage:

120 or 208/240 VAC

Frequency:

50-60 Hz

- Maximum:

10 amps

- Minimum:

100 mA

Sensors:

10K ohms at 25°C

Heat Pump Override:

N.C. or N.O.

Operating Temp Range:

-40° to 175°F

Modulation:

70° to +100°F

Mount:

Surface

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product

The product works well.
GG
MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had a bad one, but...

I have been using this style of controller for head pressure in our cold climates with no issues until the last one which lasted a couple of weeks then failed. I asked for a replacement and had to deal directly with ICM. They asked me a number of questions about the installation and then agreed it needed to be replaced. They gave the go-ahead to Supply House and they sent it out. While I was a little disappointed with the failure, I was glad they replaced it. They work really well for A/C and refrigeration units.
Alq
Madison WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy to install. Works great
Jeff
Standish, Me
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Head pressure control

Very easy to hook up .. no more freeze up at night ..... very happy !!!!
Turkey
Ringgold G.A
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was purchased cheaper than other supply houses

Same product that we would get from other supply houses. Great price, great product.
Laurie
South Amboy, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?