Apply to be a TradeMaster!
Main product image of ICM340 Condensation Control System (1-3 Minute Time Delay)
Magnifying glass
Hover image to zoom

ICM340 Condensation Control System (1-3 Minute Time Delay)

SKU:
ICM340
Rating:
(0)
Q&A:
(0)
ICM340 Condensation Control System (1-3 Minute Time Delay)
Magnifying glass
Hover image to zoom
ICM340 has been discontinued
Discontinued December 9, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18/30 VAC

Description

–
The ICM 340 Condensation Control is used to prevent the overflowing of an evaporator condensation pan. Overflow problems can occur from a slow or blocked condensate drain or condensate pump failure. Epoxy encapsulated circuit provides maximum strength against moisture and allows use in extreme environmental conditions. It is recommended for package units, vertical coils, stud mounts, split systems, slant coils and water heaters.

Features
  • Two sensors for water detection
  • Adjustable delay before break time to prevent nuisance trips
  • Quick-Connect connection terminals (1/4 inch) to provide easy hookup
  • Provides maximum protection against moisture and allows use in extreme environmental conditions
Mode of Operation - With proper mounting of the sensors, the ICM340 Condensation Control System will detect the presence of water before overflow can occur. If water is detected for the entire time period selected on the control (60-180 seconds), the 24 VAC output from the T'stat Output terminal is interrupted, the control is locked out, and the optional overflow LED is lit. If water is detected, but not for the entire time period selected, no interruption of the 24 VAC from the T'stat Output terminal occurs. This eliminates nuisance trips and unnecessary lockouts. Removal of the water automatically resets the ICM340 after a lockout condition.

Every control is shipped with: (2) sensors, (2) mounting clips, (2) self-stick adhesive clips, and detailed instructions with diagrams for installation and troubleshooting.

Optional overflow LED accessory kit (ACH55) available.

Specs

–
Voltage:

18/30 VAC

Output:

24 VAC to thermostat/cool control

24 VAC to optional overflow LED

Output Rating:

2 amps

Delay Before Trip:

1-3 Minutes

Frequency:

50-60 Hz

Max. Operating/Storage Relative Humidity:

95% non-condensing

Storage Temperature:

-40°C to +85°C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm