Shop Resideo Sale
Main product image of ICM450A+ 3 Phase Line Voltage Monitor, Delay on Break Timer, Modbus RS485 Port & Real Time Clock (Eng. & Spanish)
Magnifying glass
Hover image to zoom

ICM450A+ 3 Phase Line Voltage Monitor, Delay on Break Timer, Modbus RS485 Port & Real Time Clock (Eng. & Spanish)

SKU:
ICM450A-PLUS
Rating:
(3)
Q&A:
(0)
ICM450A+ 3 Phase Line Voltage Monitor, Delay on Break Timer, Modbus RS485 Port & Real Time Clock (Eng. & Spanish)
Magnifying glass
Hover image to zoom
$242.08 each
In Stock
In Stock
Get 63 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
190-600 VAC
Product Highlight: Mount
Surface

Description

–
The ICM450A PLUS+ is the latest 3-phase offerings, providing superior motor protection from premature failure and damage caused by common voltage faults such as phase unbalance, over/under voltage, phase loss and phase reversal.

A design upgrade from our flagship ICM450, these newest models feature an easy to read, backlit display that makes quick work of adjusting the variable settings to better tailor the unit to the application. Common 1/4" spade terminations eliminate the potential for exposed wires and allow for a better and safer connection. Include menu options for English and Spanish readouts.

Product Features:
  • Backlit LCD
  • Simultaneous 3-phase true RMS voltage monitoring
  • Factory calibrated
  • 3-phase voltages simultaneously displayed on LCD
  • Fault memory
  • Fault monitoring: High/low voltage, voltage unbalance, phase loss, phase reversal
  • Real time clock, date and time stamped events
  • Simple configuration
  • Fully adjustable variables
  • Modbus RS485 communications
  • LED indicators
  • Common 1/4" quick connect terminations
  • English or Spanish menu options
Product Specifications:
  • Input:
    • Line Voltage: Universal, 190-600 VAC
    • Frequency: 50-60 Hz
    • Load Side Monitoring: Optional
    • Control Voltage: 18-240 VAC
  • Output:
    • Type: Relay, SPDT
    • Voltage Range: 277 VAC @ 6A maximum
  • Operating Temperature: -40° to 149°F (-40° to 65°C)
  • Storage Temperature: -40° to 185°F (-40° to 85°C)
  • Mounting: Surface mount using (2) #8 screws
  • Terminations: 1/4" quick connects
  • Weight: 12 ounces (341 grams)
  • ModBus: RS485 Communication

Specs

–
Frequency:

50-60 Hz

50-60 Hz

Programmability:

Programmable

Voltage:

190-600 VAC

Operating Temp Range:

-40°F to 149°F

Control:

18-240 VAC

Delay on Break Timer:

0-10 Minutes

Output:

SPDT (relay)

Mount:

Surface

Communication:

Modbus

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

RTU protection

Installed 4 of these after we had a phase drop and cook our VFD's and blower motors. Easy to install and should help protect us for any future issues.
Chris
East Providence, RI
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

It was mounted outside the air conditioner where it's easy to read. Picked up a brown out the first day in use.
Pete
Houston, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again. We have several in use.

Another perfect match to what I needed. Got us back in operation and keeping everybody cool. Fast delivery and on time.
Bob
Boulder Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy