Shop Resideo Sale
Main product image of 3-Phase Surge Protective Device for 240VAC (Delta) or 120/208VAC (Wye)
Magnifying glass
Hover image to zoom

3-Phase Surge Protective Device for 240VAC (Delta) or 120/208VAC (Wye)

SKU:
ICM530
Rating:
(2)
Q&A:
(0)
3-Phase Surge Protective Device for 240VAC (Delta) or 120/208VAC (Wye)
Magnifying glass
Hover image to zoom
$213.83 each
In Stock
In Stock
Get 69 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v, 208V

Description

–
3-Phase Surge Protective Device for 240VAC (Delta) or 120/208VAC (Wye)

Product Features
  • Delta or Wye Configuration
  • NEMA Type 4X watertight plastic enclosure for outdoor and indoor installation
  • Green LED indicates surge protection present
  • Easily connects to electrical panel or disconnect for indoor and outdoor applications
  • UL Listed Type 1 or Type 2 SPD

Specs

–
Product Type:

Surge Protector

Voltage:

120v

240v

208V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
3 Phase Surge Protective Device (240V)
SKU: DTK-2403CMXPLUS
Surge Protector
240v

You May Also Need

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

had a bad part

i have ne that did nothing, right out of the box no light?
jeff
butler, pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product to protect your circuit boards on commercial Ac

Easy to install.
AC man
La Vernia Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy