Apply to be a TradeMaster!
Main product image of ICM493 Line Voltage, Single Phase Motor Protection w/ Surge Protection, 60A contactor
Magnifying glass
Hover image to zoom

ICM493 Line Voltage, Single Phase Motor Protection w/ Surge Protection, 60A contactor

SKU:
ICM493-60A
Rating:
(10)
Q&A:
(0)
ICM493 Line Voltage, Single Phase Motor Protection w/ Surge Protection, 60A contactor
Magnifying glass
Hover image to zoom
$333.40 each
In Stock
In Stock
Get 40 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
60 Amps

Description

–
The ICM493-60A is an advanced, single-phase line voltage monitor with a bank of surge arresters for added protection against lightning strikes. Includes a built-in 60A contactor to support larger systems. Housed in a NEMA Rated 3R enclosure for outdoor installations. UL Recognized. Installs easily between the service disconnect and the condensing unit. Ideal for Mini-Splits or other valuable, single-phase equipment.

Features:
  • Protects against over and under voltage, rapid short cycling caused by transients, and high-power surges
  • Ideal for mini-splits or other condensing units
  • Easy to view, backlit digital display
  • Bank of five L-L surge arresters
  • Built-in 60A contactor
  • NEMA Type 3R rated metal enclosure
  • Easy installation and setup


Specifications:
  • Input: 195-264 VAC, 50/60 Hz
  • Voltage: 240V
  • FLA: 60A
  • LRA: 360A
  • Operating Temperature: -40°F to 167°F (-40°C to 75°C)
  • Storage temperature: -40°F to 185°F (-40°C to 80°C)
  • LCD operating temperature: -4°F to 167°F (-20°C to 75°C)
  • Mounting: Four mounting holes in back of enclosure
  • Enclosure: Weather resistant, NEMA 3R rated for outdoor installation
  • Dimensions: 8"L x 10"W x 6"H
  • Anti-short cycle time delay: 0.5-10 minutes
  • Number of trials: 1-5, auto
  • Number of movistors: 0-5

Specs

–
Frequency:

50-60 Hz

50-60 Hz

Features:

Surge Protection

Enclosure Type:

NEMA-3R

Voltage:

240v

Amperage:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
20%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great electronics, crappy enclosure

Overall it's great. I have 5 installed at my shop on all the high-dollar equipment, and it does exactly what it's supposed to do, at least the electronic parts. The instructions are okay. For the price, I'm sure they could either put the right sticker onto the contactor or just remove it altogether. Leaving the wrong sticker and labeling on is a little weird. That said, while the functional electronic parts are great, the same cannot be said about the metal enclosure. Don't get me wrong, they are very heavy-duty with thick gauge metals, but the craftsmanship seems sloppy at best. One unit arrived with a crooked enclosure, which is kind of surprising considering how heavy the enclosure is, and there are no signs of shipping damage either, so I suspect it is a manufacturer defect. Three out of the five units came with a slightly bent door where the unit mounts to, making it difficult to install it into the enclosure. Also, the knockout plates are super hard to get off on some units but normal on others. Anyway, I would love to be able to buy just the electronic parts inside and provide my own enclosures. But even with the crappy enclosure, I'd still buy it because it just works, I have yet to find any alternatives that works just as well as this.
VS

Most Liked Negative Review

Great surge and voltage protection horrible to work with.

The product itself works great but the enclosure is absolutely horrible to work with. There is no reason why I should have to beat the knockouts like they owe me money to get them out.
Showing 1-10 of 10 reviews

Great product

Definitely a must have to protect equipment from over and under voltage amounts and from power surge events
Andy
McAllen TX
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks like it will be working well

The product came in very well protected and in a sturdy box, and quick delivery. My tech / electrician has not yet installed it, but he told me about the features. My Heat Pump tech told me my computer fried because of power surges and power brownouts. Here where I live we have quite a few power outages unfortunately, and this is a 'must-have'.
Joe
Whidbey Island, WA (North Seattle)
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service !!!

This has been a great company to do business with. The first unit I ordered did not work when connected per the attached instructions which I later found needed further explanation in order to connect the Contactor correctly. I returned the first unit and as soon as I submitted a return request they were in the process of shipping me another new unit which after a call to their Technical Service Dept to clarify the installation instructions works great. The thing I liked most about this product over a Surge Protector is the fact that it monitors the input voltage and opens the circuit between the source and the load in case of over/underr voltage or a surge.
Nomad
Edmonds, WA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great surge and voltage protection horrible to work with.

The product itself works great but the enclosure is absolutely horrible to work with. There is no reason why I should have to beat the knockouts like they owe me money to get them out.
Jeremy
Hazleton, PA.
11 months ago
Was this review helpful to you?

Robust Protection, ~20W Idle Power

I saw this product recommended by "HVAC Influencers" and I decided to install one after my heat pump's inverter board destroyed itself with an arc during a power outage. I can only speculate, but based on what I saw, but I'm guessing fluctuations in the input voltage (either too low or slightly too high) caused this, so the voltage monitoring protection is the most valuable (compared to the surge protection, MOVs). The unit is back up and running with this protection box installed so time will tell. The box is quite big, but I had the space so no issues there. The instructions said side T goes to load and side L goes to line but that ended up being reverse of what was needed. No big deal to swap the connections. You can program it, but the defaults looked good to me. The 24V transformer and 60A contactor coil draw a continuous 15 to 20W which is not helping when you are going for maximum efficiency, but at the end of the day it is not that much and worth it if it prevents the machine from dying when you need it most. You may want to look into the smaller versions for a smaller heat pump, for both the physical size and the idle draw.
Heat Pump DIY
Hudson Valley, New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great electronics, crappy enclosure

Overall it's great. I have 5 installed at my shop on all the high-dollar equipment, and it does exactly what it's supposed to do, at least the electronic parts. The instructions are okay. For the price, I'm sure they could either put the right sticker onto the contactor or just remove it altogether. Leaving the wrong sticker and labeling on is a little weird. That said, while the functional electronic parts are great, the same cannot be said about the metal enclosure. Don't get me wrong, they are very heavy-duty with thick gauge metals, but the craftsmanship seems sloppy at best. One unit arrived with a crooked enclosure, which is kind of surprising considering how heavy the enclosure is, and there are no signs of shipping damage either, so I suspect it is a manufacturer defect. Three out of the five units came with a slightly bent door where the unit mounts to, making it difficult to install it into the enclosure. Also, the knockout plates are super hard to get off on some units but normal on others. Anyway, I would love to be able to buy just the electronic parts inside and provide my own enclosures. But even with the crappy enclosure, I'd still buy it because it just works, I have yet to find any alternatives that works just as well as this.
Richard
Houston, TX
1 years ago
Was this review helpful to you?

I would definitely by this again

the programmable phase protection with the surge protection helps fine tune parameters for the equipment safe operation range . Read instructions fully and follow proper commissioning for the ICM 493
uncle dad
poughkeepsie NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best power protection for any HVAC system

I added the ICM517a to the line side of this ICM493 which makes it as good to their upcoming Sentry 3n1 minus the CB and the different box. Installed and setup is straight forward and relatively easy. This is a must have for the Condensers especially the Inverter type such as the BOSCH IDS. I set the MOVs to fail to 3 and 5% line voltage tolerance.
edwoo
brentwood ca
2 years ago
Was this review helpful to you?

This is the only product you need for surge protection

ICM is the only brand I will install with my heat pump installations. I know without a shadow of a doubt that this thing will protect my heat pump from overcurrent events. It might cost a few more bucks, but you get what you pay for.
Jerrr
Ithaca NY
2 years ago
Was this review helpful to you?

Fantastic product and great service

I bought this for our mini split HVAC unit. All of these units are subject to failures if you get any electrical surges. The standard surge suppressors, even the whole house units will not protect the mini splits. This unit monitors the voltage and disconnects the mini split is the voltage goes either higher or lower than the nominal AC line voltage. You can set both the high and low disconnect limits which is a great feature.
Radio Joe
Ercildoun PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy