Apply to be a TradeMaster!
Main product image of ICM493 Single Phase Motor Protection
Magnifying glass
Hover image to zoom

ICM493 Single Phase Motor Protection

SKU:
ICM493
Rating:
(15)
Q&A:
(0)
ICM493 Single Phase Motor Protection
Magnifying glass
Hover image to zoom
$325.72 each
In Stock
In Stock
Get 28 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The ICM493 is an advanced, single-phase line voltage monitor with a bank of surge arresters for added protection against lightning strikes. Includes a built-in 40A contactor. Housed in a NEMA Rated 3R enclosure for outdoor installations. UL Recognized. Installs easily between the service disconnect and the condensing unit. Ideal for Mini-Splits or other valuable, single-phase equipment.

Features:
  • Protects against over and under voltage rapid short cycling caused by transients, and high power surges
  • Ideal for mini-splits or other condensing units
  • Easy to view, backlit digital display
  • Bank of five L-L Surge Arresters
  • Built-in 40A Contactor -NEMA-rated 3R enclosure for outdoor use
  • Easy installation and setup

Specifications:
  • User Adjustable Settings
    • Voltage Setpoint: 207-253 VAC
    • Anti-Short Cycle Delay: 0-10 Minutes
    • Number of Surge Arresters Required for Operation: 0-5
    • Number of Retries: 0-5, Auto
  • Inputs
    • Line Voltage: 200 to 300 VAC
    • Frequency: 50-60 Hz
    • Accuracy: +/- 2%, User Calibration
  • Output
    • Type: Contactor; 2-Pole
    • Contactor Ratings: 40A FLA, 240A LRA

Specs

–
Frequency:

50-60 Hz

Enclosure Type:

NEMA-3R

Accuracy:

± 2%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Enclosure Type
CURRENT ITEM
Product Image of ICM493 Single Phase Motor Protection
ICM493 Single Phase Motor Protection
SKU: ICM493
(15)
NEMA-3R

You May Also Need

Product Reviews

4.93 out of 15 reviews
100% would recommend this product
4.93
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Quality build and excellent pricing

Installed to protect Panasonic heat pump controls in a lightning prone area of the country. An easy diy 15 minute install. Will have the hvac guy monitor as part of his twice a year pm's.
John
Morganton, NC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this product!

Pretty easy to install, we've had a lot of power issues locally, and a lot of customers losing mini split & communicating control boards in their HVAC equipment. Replaced boards on one customers, added the ICM, and the power coming in was too high(257V). the ICM stopped the power from taking the boards out again. Added a buck/boost transformer, and all is good now. These definitely work. Used to use the AG3000's, but almost every board we replaced had it on it, and the light was still green.
Jeff
State College, Pa
3 years ago
Was this review helpful to you?

Protect your investment

I have it protecting my 5 zone mini split high efficiency Hyper Heat system. Very easy to install
Kevin
Windham NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The ICM493 is fantastic! A/C protection!

The ICM493 is highly recommended by local air conditioning companies here in Florida where lightning damage is a common problem, especially to units with variable speed compressors or fan motor drives. Sometimes a second ICM493 surge unit is installed for the indoor unit as well. This unit will save the inconvenience and cost of having to replace an A/C control board or compressor unit damaged by a thunderstorm Power surge.
Ed
Central Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little box to protect your printed circuit boards.

Using this to insure a good power supply to my air conditioner.
Charlie
La Grange, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought 2 of these

Purchased one for a split system at our business. After the installation and looking at the quality we bought one for the split system at our home.
Patrick
Washington St
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy many in the future.

Great product that affords my customers equipment the best in electrical protection. Only surge protector Fujitsu wants on their units.
Jeff
Bellefonte Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

worked great
phil
Oneonta NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Great Product but the exceptional customer service did it for me
John
Fort Lauderdale, Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love This product

it has solved many of our surge and phasing issue on equipment on certain properties we repair.and maintain
jbroady
crofton, md
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy