Apply to be a TradeMaster!
Main product image of ICM500D Multimode Digital Timer - 24 VAC, 11 Pin
Magnifying glass
Hover image to zoom

ICM500D Multimode Digital Timer - 24 VAC, 11 Pin

SKU:
ICM500D
Rating:
(0)
Q&A:
(0)
ICM500D Multimode Digital Timer - 24 VAC, 11 Pin
Magnifying glass
Hover image to zoom
ICM500D has been discontinued
Discontinued November 12, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
ICM500 Multimode Digital Timer - 24 VAC, 8 Pin
SKU:ICM500
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Features
  • Multi-mode selectable time delay ranges
  • Crystal timing accuracy
  • Microprocessor controlled
  • 4 single and two dual timing modes
    • DOM, DOB, interval, single shot (4)
    • DOM/DOB and repeat cycle (2)
  • Easy to select, switch-settable delays
  • Bright LEDs indicate input and output
  • Switch-settable time delays: 1 to 1,023 seconds or minutes in multiples of 0.1, 1, 10, 100
  • 75 millisecond reset time during and after timing; May be reset during the time delay period without false output
  • 8 pin base standard models
  • 8 pin is for single pole; 11 pin is for double pole
  • Base sold separately

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the contacts transfer and remain transferred as long as power is applied. The control is reset by removing power during or after the time delay period.

Specs

–
Product Type:

Multimode

Time Delay:

Selectable

Voltage:

24V

Output:

11-pin = DPDT

Frequency:

50-60 Hz

Power Consumption:

2 Watts (max)

Dimensions:

4" x 2.5" x 1.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm