Apply to be a TradeMaster!
Main product image of ICM501D Multimode Digital Timer - 115 VAC, 11 Pin
Magnifying glass
Hover image to zoom

ICM501D Multimode Digital Timer - 115 VAC, 11 Pin

SKU:
ICM501D-C-11
Rating:
(0)
Q&A:
(0)
ICM501D Multimode Digital Timer - 115 VAC, 11 Pin
Magnifying glass
Hover image to zoom
ICM501D-C-11 has been discontinued
Discontinued November 12, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
ICM501 Multimode Digital Timer - 115 VAC, 8 Pin
SKU:ICM501
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
Features
  • Multi-mode selectable time delay ranges
  • Crystal timing accuracy
  • Microprocessor controlled
  • 4 single and two dual timing modes
    • DOM, DOB, interval, single shot (4)
    • DOM/DOB and repeat cycle (2)
  • Easy to select, switch-settable delays
  • Bright LEDs indicate input and output
  • Switch-settable time delays: 1 to 1,023 seconds or minutes in multiples of 0.1, 1, 10, 100
  • 75 millisecond reset time during and after timing; May be reset during the time delay period without false output
  • 11 pin is for double pole
  • Base included

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the contacts transfer and remain transferred as long as power is applied. The control is reset by removing power during or after the time delay period.

Specs

–
Product Type:

Multimode

Voltage:

115V

Output:

11-pin = DPDT

Frequency:

50-60 Hz

Power Consumption:

2 Watts (max)

Relays:

1/6hp @ 115 VAC

Dimensions:

4" x 2.5" x 1.75"

Time Delay:

1 to 1023 Sec. Switch-Settable

OEM:

MARS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm