Apply to be a TradeMaster!
Main product image of ICM503 Multimode Digital Timer - 12 VDC, 8 Pin
Magnifying glass
Hover image to zoom

ICM503 Multimode Digital Timer - 12 VDC, 8 Pin

SKU:
ICM503
Rating:
(1)
Q&A:
(0)
ICM503 Multimode Digital Timer - 12 VDC, 8 Pin
Magnifying glass
Hover image to zoom
ICM503 has been discontinued
Discontinued December 9, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
12 VDC

Description

–
Features
  • Multi-mode selectable time delay ranges
  • Crystal timing accuracy
  • Microprocessor controlled
  • 4 single and two dual timing modes
    • DOM, DOB, interval, single shot (4)
    • DOM/DOB and repeat cycle (2)
  • Easy to select, switch-settable delays
  • Bright LEDs indicate input and output
  • Switch-settable time delays: 1 to 1,023 seconds or minutes in multiples of 0.1, 1, 10, 100
  • 75 millisecond reset time during and after timing; May be reset during the time delay period without false output
  • 8 pin base standard models
  • 8 pin is for single pole; 11 pin is for double pole
  • Base sold separately

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the contacts transfer and remain transferred as long as power is applied. The control is reset by removing power during or after the time delay period.

Specs

–
Time Delay:

Selectable

Product Type:

Multimode

Voltage:

12 VDC

Output:

8-pin = SPDT

Frequency:

50-60 Hz

Power Consumption:

2 Watts (max)

Dimensions:

4" x 2.5" x 1.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This relay is exactly what I needed to finish my project.

I needed to install a time delay make relay that operates on 12 volts DC. I needed 3 minutes before restarting my A/C compressor after the thermostat cuts out and re-connects. This looks like the perfect fit for what i need. Thanks SupplyHouse and ICM.
t3chnicianb
Yulee, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?