Apply to be a TradeMaster!
Main product image of ICM505 Multimode Digital Timer - 110 VDC, 8 Pin
Magnifying glass
Hover image to zoom

ICM505 Multimode Digital Timer - 110 VDC, 8 Pin

SKU:
ICM505
Rating:
(0)
Q&A:
(0)
ICM505 Multimode Digital Timer - 110 VDC, 8 Pin
Magnifying glass
Hover image to zoom
ICM505 has been discontinued
Discontinued January 25, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
110 VDC

Description

–
Features
  • Multi-mode selectable time delay ranges
  • Crystal timing accuracy
  • Microprocessor controlled
  • 4 single and two dual timing modes
    • DOM, DOB, interval, single shot (4)
    • DOM/DOB and repeat cycle (2)
  • Easy to select, switch-settable delays
  • Bright LEDs indicate input and output
  • Switch-settable time delays: 1 to 1,023 seconds or minutes in multiples of 0.1, 1, 10, 100
  • 75 millisecond reset time during and after timing; May be reset during the time delay period without false output
  • 8 pin base standard models
  • 8 pin is for single pole; 11 pin is for double pole
  • Base sold separately

Mode of Operation - When power is applied to the input, the time delay begins. After the time delay is complete, the contacts transfer and remain transferred as long as power is applied. The control is reset by removing power during or after the time delay period.

Specs

–
Product Type:

Multimode

Time Delay:

Selectable

Voltage:

110 VDC

Output:

8-pin = SPDT

Frequency:

50-60 Hz

Power Consumption:

2 Watts (max)

Dimensions:

4" x 2.5" x 1.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm