Apply to be a TradeMaster!
Main product image of Defrost Timer Multi Voltage, ICM550
Magnifying glass
Hover image to zoom

Defrost Timer Multi Voltage, ICM550

SKU:
ICM550
Rating:
(0)
Q&A:
(0)
Defrost Timer Multi Voltage, ICM550
Magnifying glass
Hover image to zoom
$123.11 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Specifications for ICM550-LF:

  • Electrical Rating
    • Voltage: 120-240 VAC
    • Frequency: 60 Hz
  • Output
    • Type: Relay
    • Form: SPDT, SPST
  • Contact Ratings:
    • Compressor: [2]&[4]: 30A R, 1HP @ 120 VAC, 2HP @ 240 VAC
    • Electric heat: [1]&[3]: 40A R, 1HP @ 120 VAC, 2HP @ 240 VAC
    • Fan: [1]&[F]: 30A R, 1HP @ 120 VAC, 2HP @ 240 VAC
  • Timing:
    • Minimum cycle time: 15 min
    • Maximum cycle time: 23 hr 45 min
    • Terminate cycle: Cycle can be terminated by shorting "X to N"
  • Status LED:
    • Cycle mode: (Red LED)
    • Normal mode: (Green LED)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy