Apply to be a TradeMaster!
Main product image of ICM856 PTCR Hard Start with Positive Coeffecient Technology for 2-5 HP applications
Magnifying glass
Hover image to zoom

ICM856 PTCR Hard Start with Positive Coeffecient Technology for 2-5 HP applications

SKU:
ICM856
Rating:
(0)
Q&A:
(0)
ICM856 PTCR Hard Start with Positive Coeffecient Technology for 2-5 HP applications
Magnifying glass
Hover image to zoom
$24.87 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/288V

Description

–

PTCR Hard Start with Positive Coeffecient Technology for 2-5 HP applications


Specifications:

  • Voltage: 115-288 VAC
  • Capacitor: 130-156 Mfd at 330VAC
  • Range: 1/2 to 10 HP range (2-5 HP recommended)

Specs

–
Product Type:

Motor Starter

Voltage:

115/288V

Capacitor:

88-106 Mfd. 330V

Range:

2 to 5 HP applications

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy