Apply to be a TradeMaster!
Main product image of ICM870-32A Soft Start, Built-in Start Capacitor, Over/Under Voltage Monitoring, Over-Current Protection, Current 32A
Magnifying glass
Hover image to zoom

ICM870-32A Soft Start, Built-in Start Capacitor, Over/Under Voltage Monitoring, Over-Current Protection, Current 32A

SKU:
ICM870-32A
Rating:
(51)
Q&A:
(1)
ICM870-32A Soft Start, Built-in Start Capacitor, Over/Under Voltage Monitoring, Over-Current Protection, Current 32A
Magnifying glass
Hover image to zoom
$258.39 each
In Stock
In Stock
Get 66 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100/240v
Product Highlight: Amperage
32 Amps

Description

–

The ICM870 Series Soft Starts are NOT recommended to be used with air conditioners or heat pumps which have control boards that sense compressor current and perform a lock out for fault conditions.


Any Air Conditioner or Heat Pump which has a Comfort Alert control board or an Emerson Core Sense Module installed are not directly compatible for use with the ICM870 Series Soft Start.  The Emmerson Core Sense modules can be bypassed when using the ICM870 Series Soft Starts. Unfortunately, the Comfort Alert cannot be bypassed and therefore ICM870 cannot be used.


Product may not include wire jacket due to recent product update.


ICM870-32A: For AC's with a Compressor Load Amp Rating (RLA) of 16.1-32A

The ICM870 Soft Start is intended for residential, commercial, RV & marine applications. The ICM870 integrates compressor or motor in-rush current over startup time, thus reducing peak current demand on a power supply source by up to 70%.


Effectively reducing power draw to the A/C, the ICM870 utilizes a built-in self learning algorithm to deliver the optimal in-rush current per application. The ICM870 will monitor system health including voltage, current, compressor startup and integrity. Upon a fault condition, it will halt operation and initiate a 3 minute anti-short cycle routine while providing diagnostic fault information by means of an LED indicator.


Product Features:

  • Reduces in-rush current/draw necessary at startup by up to 70%
  • Prolong the life of the A/C by reducing excessive torque, wear and tear
  • Reduce loud noises, light flickering, and breaker trips
  • Built-in self-learning algorithm
  • Over-current protection
  • Over/under voltage monitoring
  • Built-in start capacitor
  • LED fault indicators
  • ltrasonic sealed tamper-proof enclosure
  • Installation hardware is included
  • The ICM870 series soft starts ARE compatible with 2-stage HVAC units. If your 2-stage unit has two compressors, you will need two ICM870 units.

Specs

–
Product Type:

Starter

Voltage:

100/240v

Amperage:

32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.65 out of 51 reviews
92% would recommend this product
4.65
out of 51 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
6%
3 star
0%
2 star
2%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Worth the effort and does what it advertises

Thus far this appears to be a worthy purchase and lowered our 4 ton compressor LRA to a level that is manageable for our 10k/8k generator. Additionally our lights no longer dim when the A/C compressor starts as well as its quieter operation. Instructions supplied were clear and easy to understand but it doesn't hurt to visit YouTube to watch someone install it just to make the instructions all the more clear. The four wire whip that is supplied is about 36" long and was long enough for the device to be installed in an 8x10 weatherproof box attached to the house. The whip wasn't long enough to provide the drip loop I wanted but was adequate. I know people that have installed this inside their compressor's wiring compartment but mine didn't have the room and some I know have simply attached it to the outside of the unit but it's made clear this device IS NOT weatherproof. Though no one I know has had an issue with external mounting I wasn't willing to take the chance and it would likely void the warranty. The additional effort to install the box with waterproof conduit wasn't that big of a deal for the peace of mind. I did not measure the LRA before or after installation since I basically used reviews and YouTube scenarios to form an opinion that it would meet my expectations, which it did. No regrets.
VS

Most Liked Negative Review

ICM is failing the system

I had the ICM 32A installed on my unit and all worked well for about a week. One afternoon my house felt muggy and air was blowing but actual temp vs set temp was 2+* off. After a look at the outside components, I felt the compressor was just not online. We had the ICM 32A removed and wired the system without it and all has been working just fine…….Thanks but not thanks.
Showing 1-10 of 51 reviews

I would buy this product again

Was easy to install and is working great
Marc
Llano Texas
6 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely recommend this soft start.

I'm extremely satisfied with this soft start. Our new unit was causing the lights to dim on startup and after installing it we don't have that problem anymore. I do believe that it will help with the life of the unit. Best money I've ever spent.
Jgm
Searcy, AR
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I installed one of these on my AC and the inrush current dropped by 80 percent. Exactly what I was hoping for. I told my neighbor and she asked me to install one on her AC. Again worked perfectly. Suppy Hiuse had the best price and quick delivery.
Mike
San Juan Capistrano
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EASY TO INSTALL

very easy to install and it drops the inrush current considerably. Before 100amp after 20 amps for compressor inrush amps only
TECH
IL
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I installed on my 5 ton unit and it worked perfectly. Also was very easy to install just follow instructions and watch video.
Steve
Melbourne Fl.
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Photos online and on box show unit with conduit

Nope, arrived without conduit. SupplyHouse responded with out delay but it turns out the manufacturer stopped providing conduit. Thankfully SupplyHouse gave a full refund no questions asked
TX Aggie
Texas
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, even better customer service.

Installation was stalled due to improper wiring at the Goodman factory. SupplyHouse customer service was able to troubleshoot and diagnose quickly. Up and running in an hour.
Chuckie K.
Humble, Texas
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved customer money by not swapping compressor.

5 ton cooler condenser was tripping breaker on startup periodically. Changed starting components still Tripped breaker.Mega-ohmed the windings they were correct. Installed soft start no problem since.
Tommy k
Fenton mi.
10 months ago
Was this review helpful to you?

Benefits as claimed

My voltage inrush was reduced by 75% as claimed resulting in a much quieter AC unit that does not dim the lights in my house anymore. Supply house had it out to me quickly.
The Shoe
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitly order from them again

I have purchased a number of soft starts from Supply House. Good prices & the parts always arrive quickly.
Joe
Spring Hill Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the physical size of the 32A unit? The 16A unit fit inside the electrical access panel area of my 2.5 unit, with a little re-arranging. Would like to do the same with my 3.5 ton unit, but I can't tell without dimensions...

Asked by Brendan 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Brendan! The ICM870-32A is 7.94” x 4.20” x 2.10”.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy