Apply to be a TradeMaster!
Main product image of ICM870-9A Soft Start, Built-in Start Capacitor, Over/Under Voltage Monitoring, Over-Current Protection, Current 9A
Magnifying glass
Hover image to zoom

ICM870-9A Soft Start, Built-in Start Capacitor, Over/Under Voltage Monitoring, Over-Current Protection, Current 9A

SKU:
ICM870-9A
Rating:
(1)
Q&A:
(0)
ICM870-9A Soft Start, Built-in Start Capacitor, Over/Under Voltage Monitoring, Over-Current Protection, Current 9A
Magnifying glass
Hover image to zoom
$247.50 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v

Description

–

The ICM870 Series Soft Starts are NOT recommended to be used with air conditioners or heat pumps which have control boards that sense compressor current and perform a lock out for fault conditions.


Any Air Conditioner or Heat Pump which has a Comfort Alert control board or an Emerson Core Sense Module installed are not directly compatible for use with the ICM870 Series Soft Start.

The Emmerson Core Sense modules can be bypassed when using the ICM870 Series Soft Starts. Unfortunately, the Comfort Alert cannot be bypassed and therefore ICM870 cannot be used


**This item is designed to be used with various units so long as they are within the operating range. Do not exceed BTU, Tonnage, or RLA for this product.**


The ICM870 is intended for marine, RV, residential and commercial applications. The ICM870 integrates compressor or motor in-rush current over startup time, thus reducing peak current demand on a power supply source, such as generator or other. The ICM870 will monitor system health including voltage, current, compressor startup and self integrity. Upon a fault condition, the ICM870 will halt operation and initiate a 3 minute anti-short cycle routine while providing diagnostic fault information by means of an LED indicator.


Product Features

  • Starting current reduction & self-learning algorithm
  • Built-in start capacitor
  • Over/under voltage monitoring
  • Over-current protection
  • Diagnostic indicators
  • Sealed enclosure
  • The ICM870 series soft starts ARE compatible with 2-stage HVAC units. If your 2-stage unit has two compressors, you will need two ICM870 units

Specifications

  • Inputs: L1 & L2
  • Nominal voltage: 120 VAC, 240 VAC
  • Outputs: Compressor
  • Solid state relay
  • Operating temperature: -40°F to 131°F
  • Humidity: 0-95% non-condensing

Specs

–
Product Type:

Starter

Voltage:

240v

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

working as i hoped

I installed this on my 18k all is working ok after 3 weeks, but put on a friends and it burned out at two weeks. The starting load amps for mine went from 47 to 19 peak.
Dr.
Mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy