Apply to be a TradeMaster!
Main product image of ICM870-16A Soft Start, Built-in Start Capacitor, Over/Under Voltage Monitoring, Over-Current Protection, Current 16A
Magnifying glass
Hover image to zoom

ICM870-16A Soft Start, Built-in Start Capacitor, Over/Under Voltage Monitoring, Over-Current Protection, Current 16A

SKU:
ICM870-16A
Rating:
(84)
Q&A:
(0)
ICM870-16A Soft Start, Built-in Start Capacitor, Over/Under Voltage Monitoring, Over-Current Protection, Current 16A
Magnifying glass
Hover image to zoom
$255.44 each
In Stock
In Stock
Get 35 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v

Description

–

The ICM870 Series Soft Starts are NOT recommended to be used with air conditioners or heat pumps which have control boards that sense compressor current and perform a lock out for fault conditions.


Any Air Conditioner or Heat Pump which has a Comfort Alert control board or an Emerson Core Sense Module installed are not directly compatible for use with the ICM870 Series Soft Start.

The Emmerson Core Sense modules can be bypassed when using the ICM870 Series Soft Starts. Unfortunately, the Comfort Alert cannot be bypassed and therefore ICM870 cannot be used.


**This item is designed to be used with various units so long as they are within the operating range. Do not exceed BTU, Tonnage, or RLA for this product.**


The ICM870 is intended for marine, RV, residential and commercial applications. The ICM870 integrates compressor or motor in-rush current over startup time, thus reducing peak current demand on a power supply source, such as generator or other. The ICM870 will monitor system health including voltage, current, compressor startup and self integrity. Upon a fault condition, the ICM870 will halt operation and initiate a 3 minute anti-short cycle routine while providing diagnostic fault information by means of an LED indicator.


Product Features

  • Starting current reduction & self-learning algorithm
  • Built-in start capacitor
  • Over/under voltage monitoring
  • Over-current protection
  • Diagnostic indicators
  • Sealed enclosure
  • The ICM870 series soft starts ARE compatible with 2-stage HVAC units. If your 2-stage unit has two compressors, you will need two ICM870 units.

Specifications

  • Inputs: L1 & L2
  • Nominal voltage: 120 VAC, 240 VAC
  • Outputs: Compressor
  • Solid state relay
  • Operating temperature: -40°F to 131°F
  • Humidity: 0-95% non-condensing

Specs

–
Product Type:

Starter

Voltage:

120v

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Fuses - Standard Size Plastic, 3 Amp (Pack of 25)

Product Reviews

4.12 out of 84 reviews
81% would recommend this product
4.12
out of 84 Reviews
81% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
4%
3 star
5%
2 star
1%
1 star
18%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great for home, or RV and both!

I bought one of these for my RV unit originally and it allows me to run my RV including my AC off my battery bank and solar set up. The AC used to trip my 2000watt CAT inverter generator when the AC would start up and I needed a bigger generator to overcome the problem but since I installed this on my rv AC that is no longer an issue and my AC starts and runs off thd 2000 watt generator or my solar array with 4-100ah lifepo4 battery bank. This is half the price of all the other soft starts on the market branded and sold for RV and home use but the ICM870 Havd been around in hvac controls industry forever and this particular soft start has been used in applications for server rooms that can't be down and can't be without cooling so they're backed up with battery banks and the AC is equipped with one of the icm870 for easy transfer to battery bank when there is a loss of power. I hardly hear my compressor anymore when it starts up and it used to be the only thing you could hear inside or outside. My AC is a 13,500 btu for those of you wondering. Trust me when I tell you that this is a better product than the easy start and soft start by rv part makers or residential AC part makers. This product is exceptional quality and half the price but is the actual "name brand" but people outside of the commercial hvac business don't know.
VS

Most Liked Negative Review

Worked for 8 days. Had promise but blew up unfortunately.

So, I normally never write reviews but being as though we heard a loud boom at 3 am and the HVAC technician to tell us the bad news of the ICM870 literally blew up. Charred the wires and blew up our AC Capacitor. HVAC technician followed directions precisely. Unit was working fine for 8 days and was very promising. It did everything it should do. It dropped the Starting amps from 56 to about 20/21 start amps and dropped the running amps from 10.8 to about 10/10.1 So everything was running fine until the boom. I'm not even sure where to begin. Being that it's 95 degrees outside with an AC Down while we get it our unit worked on. Also we followed guidelines for sizing. The 16amp should have been sufficient as that is what the sizing from ICM states and our RLA is 10.8 (well under the 16 amp rated for this ICM). The AC Unit is a Goodman 2.5 ton with LRA of 56 and RLA of 10.8. of As of now, they are recommending I return unit and they can send a replacement to which I will pass. We did install a micro air unit on our main floor unit (4ton)and it has at least outlasted the ICM thus far. I hate to down anyone or the company but this is pretty bad if it blows up. I'm not looking for something starting fires. Literally smells like charred electronics. Maybe a bad batch or just a fluke but several on here have stated similar to which I initially ignored hoping it was a very small percentage of people.
Showing 1-10 of 84 reviews

Always top-notch products!

I have been ordering from Supply House for a few years now and the products are always top-notch! My clients love the soft starts which make their a/c units run smoother and longer!
D
New Orleans, LA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Failed after 26 months on a low use air conditioner

Failed after 2 years and 2 months on an air conditioner (not heat pump) that probably sees 30 days of use a year in Seattle. I'm very disappointed in this product.
Ken
Seattle, WA
1 years ago
Was this review helpful to you?

great

great product
Justin
34452
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Softstart device is worth the price

These softstart devices are very affordable and effective. The best ever.
Adrian
Greenville SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very disappointing.

23 months on a 2 ton unit. Caused an internal compressor trip when it failed and flashed "compressor not detected." After that cleared, it made the compressor shake violently on start-up as if there had been a mechanical failure. Never seen anything like it (except a compressor failure.) Found oil dripping from the lower seam when it was removed. I loved it when it worked...
Spar
Southcoast, MA
1 years ago
Was this review helpful to you?

ICM-870 16A Failed In Less than One Year

I had 2 ICM-870 16A installed on our 2 American Standard Central Units. Our front unit quit operating a day ago. Our AC guy came out and found that the soft start had failed and the capacitor had to be replaced. We had this soft start installed last fall. It is now disconnected and the AC unit is operating normally. I Wouk not recommend this product.
Jack
Friendswood, TX
1 years ago
Was this review helpful to you?

Great Product Better Company

Added this to my 20+ year old a/c unit. Dramatically reduced starting power requirement. Best of all product was shipped very quickly and accurately.
Old Timer
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ICM870-16A works great with portable generator

Purchased the soft-start kit to be able to run my 3ton ac unit on my portable generator 13kw. The condenser unit has a quieter startup with the soft-start kit than with the existing hard-start kit. Ten months after installation, the startup capacitor failed and took out the soft-start kit. After a short on-line chat session, it was determined my product was still under warranty and a new replacement kit was shipped out. Both product and customer support met and exceeded expectation. Thanks Supply House.
Bill
Tampa, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blown product

Unit working great for 2 weeks and after 2 weeks made my capacitor blow and the icm blown
Jj
Houston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

I am optimistic about my purchase as the start up amps are cut by 66% and it greatly reduces the noise of starting/ overall operation. You don't know that it's running until the air handler starts moving air. A tight fit in my condenser ( thin it down a bit) but easily installed...waiting to see 👀 the next electric bill!
Mr Freeze
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy