Shop Resideo Sale
Main product image of 1-1/2" Hub ABS DWV 90-Degree Vent Elbow
Magnifying glass
Hover image to zoom

1-1/2" Hub ABS DWV 90-Degree Vent Elbow

Brand:
IPEX
SKU:
102201
Rating:
(0)
Q&A:
(0)
1-1/2" Hub ABS DWV 90-Degree Vent Elbow
Magnifying glass
Hover image to zoom
$9.26 each
BOX UP & SAVE 8%
$424.00 box of 50
$8.48 each
In Stock
In Stock
Get 40 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Socket Connection

Description

–
1-1/2" Hub ABS DWV 90° Vent Elbow

Specs

–
Product Type:

90° Elbow

Material:

ABS

Connection Type:

Socket x Socket

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Material
Connection Type
Size
CURRENT ITEM
Product Image of 1-1/2" Hub ABS DWV 90-Degree Vent Elbow
1-1/2" Hub ABS DWV 90-Degree Vent Elbow
SKU: 102201
90° Elbow
ABS
Socket x Socket
1-1/2"
90° Elbow
ABS
Socket x Socket
1-1/2"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy