Apply to be a TradeMaster!
Main product image of 3" Hub ABS DWV Repair Coupling
Magnifying glass
Hover image to zoom

3" Hub ABS DWV Repair Coupling

Brand:
IPEX
SKU:
103003R
Rating:
(0)
Q&A:
(0)
3" Hub ABS DWV Repair Coupling
Magnifying glass
Hover image to zoom
$23.33 each
In Stock
In Stock
Get 13 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Socket Connection

Specs

–
Product Type:

Coupling

Material:

ABS

Connection Type:

Socket x Socket

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Material
Connection Type
Size
CURRENT ITEM
Product Image of 3" Hub ABS DWV Repair Coupling
3" Hub ABS DWV Repair Coupling
SKU: 103003R
Coupling
ABS
Socket x Socket
3"
Coupling
ABS
Socket x Socket
3"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy