Apply to be a TradeMaster!
Main product image of 3" Hub ABS DWV Repair Coupling (5801RP)
Magnifying glass
Hover image to zoom

3" Hub ABS DWV Repair Coupling (5801RP)

Brand:
Nibco
SKU:
I010900
Rating:
(3)
Q&A:
(0)
3" Hub ABS DWV Repair Coupling (5801RP)
Magnifying glass
Hover image to zoom
$10.76 each
BOX UP & SAVE 5%
$203.80 box of 20
$10.19 each
In Stock
In Stock
Get 33 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Socket Connection

Description

–
3" H x H ABS Repair Coupling (5801RP)

The Nibco ABS DWV repair coupling is used in residential and commercial drain, waste and vent systems.

The ABS DWV repair coupling features a hub x hub connection without a stop and repairs and/or connects lengths of ABS DWV piping. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

Coupling

Material:

ABS

Connection Type:

Socket x Socket

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Material
Connection Type
Size
CURRENT ITEM
Product Image of 3" Hub ABS DWV Repair Coupling (5801RP)
3" Hub ABS DWV Repair Coupling (5801RP)
SKU: I010900
(3)
Coupling
ABS
Socket x Socket
3"
Coupling
ABS
Socket x Socket
3"

You May Also Need

3" Hub ABS DWV 90° Elbow(5807)
SKU: I055550
Nibco

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy from Supply House again

Excellent company to purchase from, shipped and received in the time frame as stated when ordered. Note: I have not used them as of yet but I will in the near future.
Ski
OR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to use Supply House.

Part fit well on my 3 inch ABS Pipe.
Rick
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FAST service!

Order arrived correct and intact. As always, Supplyhouse.com comes through with great prices and LIGHTNING FAST delivery!
JOSEPH P HOFFMAN PLUMBING
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy