Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
ABS DWV Fittings
ABS DWV P-Traps
1-1/2" H x H ABS P-Trap
Brand:
IPEX
SKU:
103201S
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 103201S
Unavailable since April 6, 2023
Direct Replacement:
1-1/2" H x H ABS P-Trap (5885)
Brand:
Nibco
SKU:
I565300
(0)
Order by
today
, receive 16 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1-1/2"
ABS
Socket x Socket Connection
Specs
–
Product Type:
P-Trap
Material:
ABS
Connection Type:
Socket x Socket
Size:
1-1/2"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Product Type
...
Material
...
Connection Type
...
Size
...
CURRENT ITEM
1-1/2" H x H ABS P-Trap
SKU:
103201S
IPEX
P-Trap
ABS
Socket x Socket
1-1/2"
1-1/2" H x H ABS P-Trap (5885)
SKU:
I565300
Nibco
P-Trap
ABS
Socket x Socket
1-1/2"
You May Also Need
1-1/2" Hub ABS DWV Coupling (5801)
SKU:
I009350
Nibco
3" Hub ABS DWV 90° Elbow(5807)
SKU:
I055550
Nibco
1-1/2" H x H ABS 45° Elbow (5806)
SKU:
I042550
Nibco
2" Hub ABS DWV 90° Elbow (5807)
SKU:
I055400
Nibco
×
Video