Apply to be a TradeMaster!
Main product image of 1-1/2" H x SJ ABS P-Trap with Union Joint
Magnifying glass
Hover image to zoom

1-1/2" H x SJ ABS P-Trap with Union Joint

Brand:
IPEX
SKU:
103221A
Rating:
(0)
Q&A:
(0)
1-1/2" H x SJ ABS P-Trap with Union Joint
Magnifying glass
Hover image to zoom
$34.19 each
In Stock
In Stock
Get 2 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Slip-Joint Connection

Specs

–
Product Type:

P-Trap

Material:

ABS

Connection Type:

Socket x Slip-Joint

Size:

1-1/2"

Features:

Union Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Material
Connection Type
Size
Features
CURRENT ITEM
Product Image of 1-1/2" H x SJ ABS P-Trap with Union Joint
1-1/2" H x SJ ABS P-Trap with Union Joint
SKU: 103221A
P-Trap
ABS
Socket x Slip-Joint
1-1/2"
Union Joint
P-Trap
ABS
Socket x Slip-Joint
1-1/2"
Union Joint
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy