Apply to be a TradeMaster!
Main product image of 1-1/2" H x SJ ABS P-Trap with Union Joint (5892)
Magnifying glass
Hover image to zoom

1-1/2" H x SJ ABS P-Trap with Union Joint (5892)

Brand:
Nibco
SKU:
I600350
Rating:
(6)
Q&A:
(0)
1-1/2" H x SJ ABS P-Trap with Union Joint (5892)
Magnifying glass
Hover image to zoom
$20.59 each
In Stock
In Stock
Get 13 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Slip-Joint Connection

Description

–
1-1/2" H x SJ ABS P-Trap with Union Joint (5892)

The Nibco ABS DWV P-Trap with union joint is used in residential and commercial drain, waste and vent systems.

The ABS DWV P-Trap features a union joint and a hub x slip joint connection. The P-Trap provides a water seal so that wastewater will automatically be trapped in the arc of the configuration, thereby preventing unwanted gases from entering the household environment. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, Nibco is the preferred brand in the industry.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

P-Trap

Material:

ABS

Connection Type:

Socket x Slip-Joint

Size:

1-1/2"

Features:

Union Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Product Type
Material
Connection Type
Size
Features
CURRENT ITEM
Product Image of 1-1/2" H x SJ ABS P-Trap with Union Joint (5892)
1-1/2" H x SJ ABS P-Trap with Union Joint (5892)
SKU: I600350
(6)
P-Trap
ABS
Socket x Slip-Joint
1-1/2"
Union Joint
P-Trap
ABS
Socket x Slip-Joint
1-1/2"
Union Joint

You May Also Need

1-1/2" Hub ABS DWV Sanitary Tee (5811)
SKU: I098050
Nibco

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

it works

water flows thru it and it doesn't leak. that is what I wanted.
not a plumber
Jackson Hole
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Hard to find fitting, but supply house had it
Mike
Bay City, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect and Fast Delivery

Perfect to replace same old piece.
Luis
Flemington, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product met my needs. But there's more to the story...

I looked all over the northern Los Angelas area to try to find a P-Trap that would fit with my existing plumbing. HD and the local hardware stores as well as plumbing supply houses all had P-traps but they were either the wrong thread or the wrong dimension. I was very pleased that Supply House provided a link to the manufacturer's specifications. This allowed me to match the dimensions precisely. Supply House sent the product quickly without an exorbitant shipping fee. It fit perfectly! I'm glad I came across the Supply House web site.
Da4
Glendale, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

We discovered a leak under the sink in our camper only a couple days before a trip. I couldn't find this trap anywhere local. I found this online with a quick delivery promise and was doubtful due to our tight deadline. But it showed up on time and was exactly the part I needed. This is now my go to supplier for all my camper plumbing needs.
Ybowtie8
CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what i needed to fix my drain leak in my mobile home

Coudn't find this part in any local store . Only one local mobile home parts store in area and they didn't have it . I am glad you'll had it !!!
scooter
kentucky
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy