Apply to be a TradeMaster!
Main product image of 4" PVC Backwater Valve w/ Sewer Hub
Magnifying glass
Hover image to zoom

4" PVC Backwater Valve w/ Sewer Hub

Brand:
IPEX
SKU:
757680
Rating:
(2)
Q&A:
(0)
4" PVC Backwater Valve w/ Sewer Hub
Magnifying glass
Hover image to zoom
$76.24 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
4"

MANUALS (1)


This item replaces: 223288W, 223289W

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
PVC
Product Highlight: Color
White

Description

–

4" PVC Backwater Valve w/ Sewer Hub


These simple devices offer effective protection against the backflow of sewage and stormwater into homes and businesses.

Specs

–
Size:

4"

Material:

PVC

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Will not recommend it

I purchased this backflow preventer to connect to my newly roughed-in 4-inch water main plumbing. However, neither the 4-inch pipe nor the street 45 fitting would work because the unit had reducing-size couplings installed internally, making it incompatible with the piping. I had to run to the local plumbing supply store to purchase a replacement. I ended up breaking the original while trying to remove the inner rings to accommodate the 4-inch pipe. I'm not sure if someone previously returned this unit with the inner rings still installed or if this is simply a design flaw.
John
Mount Vernon NY
7 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't Regret

The previous owner tried to save money and didn't install a backwater valve; I paid the price when a plugged line let loose and pushed many gallons of black water into my home. This baby gives me a great piece of mind.
John of Olympia
Olympia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy