Apply to be a TradeMaster!
Main product image of 3" PVC Backwater Valve w/ Sewer Hub
Magnifying glass
Hover image to zoom

3" PVC Backwater Valve w/ Sewer Hub

Brand:
IPEX
SKU:
757688
Rating:
(1)
Q&A:
(0)
3" PVC Backwater Valve w/ Sewer Hub
Magnifying glass
Hover image to zoom
$51.84 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3"

MANUALS (1)

Brochure

This item replaces: 223291W

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
PVC
Product Highlight: Color
White

Description

–
3" PVC Backwater Valve w/ Sewer Hub

These simple devices offer effective protection against the backflow of sewage and stormwater into homes and businesses.

Specs

–
Size:

3"

Material:

PVC

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy this product again

I got the item (back flow preventer). What I wasn't told is I needed to buy special connections for each end. When I called to order them, nothing came up for those special connections with your company. I am not happy whatsoever !!!
Mark
Canton, pa.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy