Apply to be a TradeMaster!
Main product image of Clear Medium Body Fast Setting PVC Cement (1 Quart)
Magnifying glass
Hover image to zoom
Clear Medium Body Fast Setting PVC Cement (1 Quart)
Magnifying glass
Hover image to zoom
$22.00 each
In Stock
In Stock
Get 22 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–

Weld-On 781 PVC Plumbing Solvent Cement delivers high-strength bonding and stability that contractors can rely on for a variety of water management applications. This PVC pipe cement creates a deep fusion between pipes and fittings with an interference fit up to a 6-inch diameter and is suitable for all classes and schedules of rigid PVC including Schedule 80 (up to a 4-inch diameter). The clear PVC cement is designed specifically for plumbing applications including potable water pressure systems, sewer, and DWV (drain, waste, and vent) systems. It has a medium-bodied viscosity and fast relative set time, allowing the PVC plumbing solvent cement to apply smoothly and set rapidly to facilitate efficient PVC welding. It can be used without primer on non-pressure systems if permitted by local codes.


Features

  • Medium-bodied, fast-setting, low-VOC PVC cement
  • Formulated for all classes and schedules with interference fit through 6" (160 mm) diameter, Schedule 80 through 4" (110 mm) diameter for plumbing applications
  • Can be used without primer on non-pressure systems if local code

Specs

–
Product Type:

Cement

Cement Color:

Clear

Volume:

32 oz.

Body Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy