Apply to be a TradeMaster!
Main product image of Air Admittance Valve Tubular Tee with Redi-Vent
Magnifying glass
Hover image to zoom

Air Admittance Valve Tubular Tee with Redi-Vent

SKU:
20391-IPS
Rating:
(0)
Q&A:
(0)
Air Admittance Valve Tubular Tee with Redi-Vent
Magnifying glass
Hover image to zoom
$63.02 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
The Studor Redi-Vent Air Admittance Valve with Tubular Tee Adapter offers a simple drain and waste venting solution. Great for venting a single fixture or a group of bathroom fixtures, the Redi-Vent with tubular tee adapter is designed to fit 1-1/2-inch pipes and excels in tight applications. This one-way valve automatically opens and takes in fresh air when negative pressure (suction) occurs from a fixture discharging into the plumbing system. When the water flow stops, the Redi-Vent closes naturally due to gravity, preventing the circulation of any bad bathroom or drain odors.

An air admittance valve shall be acceptable as a vent termination for any individual vent, common vent, circuit vent, loop vent and island fixture vent that is provided to prevent siphonage of a fixture trap. An air admittance valve can be used as an alternative to extending a vent through the roof (or sidewall) to the open atmosphere.

The air admittance valve shall be located a minimum of 4" above the horizontal branch drain or fixture drain being vented. Each valve should be installed in an accessible location.

Specs

–
Size:

2"

Product Type:

Air Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy