Apply to be a TradeMaster!
Main product image of FSPP33TCDV10 Top Suction Cast Iron Sump Pump, (1/3 HP)
Magnifying glass
Hover image to zoom

FSPP33TCDV10 Top Suction Cast Iron Sump Pump, (1/3 HP)

SKU:
22205
Rating:
(0)
Q&A:
(0)
FSPP33TCDV10 Top Suction Cast Iron Sump Pump, (1/3 HP)
Magnifying glass
Hover image to zoom
$155.25 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow at 5 FT Head
60 GPM
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
10'

Description

–
  • Cast iron base and corrosion-resistant motor housing
  • Volute top suction design filters debris and minimizes clogging, reduces airlocks
  • Lubricated ball bearings and shaft seal for long life
  • Energy-efficient PSC motor
  • Oil-filled motor for maximum heat dissipation
  • Built-in automatic overload thermal protector

Specs

–
Flow at 5 FT Head:

60 GPM

Material:

Cast Iron

Product Type:

Sump Pump

Flow at 10 FT Head:

53 GPM

Flow at 15 FT Head:

42 GPM

Flow at 0 FT Head:

65 GPM

Horse Power:

1/3

Cord Length:

10'

Flow at 20 FT Head:

22 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy