Apply to be a TradeMaster!
Main product image of AB&A Brass Waste & Overflow Kit, 20 Gauge w/ Tip Toe Stopper
Magnifying glass
Hover image to zoom

AB&A Brass Waste & Overflow Kit, 20 Gauge w/ Tip Toe Stopper

SKU:
64198
Rating:
(0)
Q&A:
(0)
AB&A Brass Waste & Overflow Kit, 20 Gauge w/ Tip Toe Stopper
Magnifying glass
Hover image to zoom
$123.42 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Ensure durability and longevity for your bathtub drainage installation with the AB&A Two-Hole Tubular Brass Waste and Overflow Full Kit. Designed for easy installation, this ADA-compliant tub drainage kit features heavy-duty 17- or 20-gauge brass piping with brass slip nuts (with poly washers in all compression nuts). Full- or half-brass ferrules are also available and sold separately. The cover plate has a two-hole screw design (screws included) with openings underneath that allow water to drain effectively into the tub overflow. A Touch Toe Stopper allows for easy plugging and unplugging of the tub drain. The stopper, strainer, and overflow plate all feature a chrome finish.

  • Two-hole waste and overflow full kit with heavy-duty 17- or 20-gauge tubular brass piping
  • Includes Touch Toe Stopper, two-hole overflow plate, and strainer; chrome finish
  • Durably constructed with brass slip nuts (with poly washers standard in all compression nuts)
  • Standard-length piping: 7-1/2- to 8-inch length by 12-9/16- to 15-3/16-inch height
  • California Residents: WARNING - www.P65warnings.ca.gov

Specs

–
Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy