Apply to be a TradeMaster!
Main product image of 3" Trap-Tite Floor Drain Trap Seal
Magnifying glass
Hover image to zoom

3" Trap-Tite Floor Drain Trap Seal

SKU:
69430
Rating:
(0)
Q&A:
(0)
3" Trap-Tite Floor Drain Trap Seal
Magnifying glass
Hover image to zoom
$31.05 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Ideal for floor drains, basement drains, mop-sink drains, and other types of drains used in maintenance areas, AB&A Trap-Tite Floor Drain Trap Seal lets water flow down while keeping bad odors from drifting up. Sealing rings on the outer edges of the Trap-Tite keep the device in place for the life of the product, while the inner flaps open when liquids pour down the drain. In addition to keeping harmful and unpleasant sewer fumes out of buildings, the Trap-Tite also keeps vermin from entering and living inside of pipes. This trap seal is made of resilient polypropylene and silicone, which help mitigate trap seal loss due to evaporation.

Features:
  • Mitigates trap seal loss due to evaporation
  • Prevents harmful sewer gases from entering building
  • Protects against entry of vermin into habitable spaces
  • Sealing rings on the outer edge of the Trap-Tite will keep device in place for the life of the product while the inner flaps will open when liquids pour down the drain
  • ASSE 1072 rated AF-GW
  • Rated for grease-laden waste applications
  • California Residents: WARNING - www.P65warnings.ca.gov

Specs

–
Size:

3"

Flow Rate (GPM):

34

Product Type:

Trap Seal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy