Apply to be a TradeMaster!
Main product image of Multi-Crimp Tool
Magnifying glass
Hover image to zoom
Multi-Crimp Tool
Magnifying glass
Hover image to zoom
$50.94 each
In Stock
In Stock
Get 13 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-3/4" Length

Description

–
Features
  • Crimps bare or insulated terminals and splices on #10 to #22 AWG wire
  • 9-3/4"
  • Knife-to-anvil blades never need sharpening
  • Excellent leverage for easy crimping and cutting
  • Drop-forged, high carbon steel construction
  • Vinyl coated handle grips
  • Lifetime guarantee

Specs

–
Product Type:

Crimp Tool

Gauge:

22

18

16

14

12

10

Length (Inches):

9-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy