Apply to be a TradeMaster!
Main product image of Crimpmaster Crimp Tool
Magnifying glass
Hover image to zoom
Crimpmaster Crimp Tool
Magnifying glass
Hover image to zoom
$160.27 each
In Stock
In Stock
Get 22 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
14" Length

Description

–
Features
  • Provides good and consistent crimp every time
  • Dies change quickly and easily with a screwdriver
  • Interchangeable dies provide versatility in a single tool
  • Cushioned, comfort-grip handles

Specs

–
Product Type:

Wire Crimper

Gauge:

22

20

18

16

14

12

10

Length (Inches):

14"

Capacity:

10-22 AWG

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy