Apply to be a TradeMaster!
Main product image of Twister® PRO 344 Wire Connector, Red/Tan (Box of 500)
Magnifying glass
Hover image to zoom

Twister® PRO 344 Wire Connector, Red/Tan (Box of 500)

Brand:
Ideal
SKU:
30-644J
Rating:
(0)
Q&A:
(0)
Twister® PRO 344 Wire Connector, Red/Tan (Box of 500)
Magnifying glass
Hover image to zoom
$66.17 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Yellow
Product Highlight: Material
Polypropylene, Steel

Description

–
Features
  • The widest red/tan wire range in the industry; min. 2 #18 to max. 4 #10
  • SureGrip overmolding provides better grip for improved leverage, more torque and faster connections
  • Comfortable swept wings designed to help reduce hand fatigue
  • Expanding square-wire spring provides a secure connection every time
  • Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)
  • UL Listed to 486C and CSA Certified to C22.2 #188; comply with Federal Specification W-S-610E

Specs

–
Color:

Red

Yellow

AWG:

18-10

Material:

Polypropylene

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy