Apply to be a TradeMaster!
Main product image of 9.75" Insulated Multi Crimp Tool
Magnifying glass
Hover image to zoom
9.75" Insulated Multi Crimp Tool
Magnifying glass
Hover image to zoom
$105.35 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-3/4" Length

Description

–
Features
  • First UL tested and classified insulated tools available 1000 Volt certified (1000V AC, 1500V DC)
  • Meets ASTM F1505-01 and IEC 60 900 standards
  • Meets OSHA requirements for insulated tools (29 CFR 1910)
  • Crimps bare or insulated terminals and splices on 10 to 22 AWG wire
  • Knife-to-anvil blades never need resharpening
  • Excellent leverage for easy crimping and cutting
  • Drop-forged, high carbon steel construction

Specs

–
Product Type:

Wire Crimper

Length (Inches):

9-3/4"

Capacity:

10-22 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy