Apply to be a TradeMaster!
Main product image of Pro-Pull Conduit Measuring Tape (3000 ft.)
Magnifying glass
Hover image to zoom

Pro-Pull Conduit Measuring Tape (3000 ft.)

Brand:
Ideal
SKU:
31-0160-30
Rating:
(0)
Q&A:
(0)
Pro-Pull Conduit Measuring Tape (3000 ft.)
Magnifying glass
Hover image to zoom
$94.11 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
3000' Length

Description

–
Pro-Pull Conduit Measuring Tape makes measurement of conduit runs quick and easy. Made from a stranded polyester fiber, Pro-Pull Conduit Measuring Tape will not rot or mildew and can be left in the conduit for future use.

Features:
  • Highly legible sequential footage markings
  • Increased efficiency, measure and pull in a single step
  • Enhanced softness reduces hand damage
  • High quality standards including lot tracing
  • Length: 3000'
  • Tensile Strength: 160 lbs.

Specs

–
Length (Feet):

3000'

Product Type:

Measuring Tape

Tensile Strength (lbs):

160 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy