Apply to be a TradeMaster!
Main product image of Tuff-Grip-Pro Blued-Steel Fish Tape (50 ft.)
Magnifying glass
Hover image to zoom

Tuff-Grip-Pro Blued-Steel Fish Tape (50 ft.)

Brand:
Ideal
SKU:
31-033
Rating:
(0)
Q&A:
(0)
Tuff-Grip-Pro Blued-Steel Fish Tape (50 ft.)
Magnifying glass
Hover image to zoom
$36.30 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Width (Inches)
1/8" Width

Description

–
Features
  • 50 ft. length x 1/8" wide x .060" thickness
  • Durable blued steel tape resists kinking, breaking and corrosion
  • 2100 lbs. tensile strength
  • Non-slip handle and fingertip grooves provide secure grip for added handling comfort
  • Oversized handle opening accommodates large, gloved hands
  • Large handle increases stability for better winding control
  • Durable handle withstands rugged job site conditions
  • Textured case surface provides positive grip
  • Impact-resistant plastic case
  • Laser etched in 12" increments to provide instant conduit length
  • Unique finish is non-oily and resists rust
  • Industry's straightest wire
  • Stiffer for long runs
  • Highest grade carbon steel

Specs

–
Length (Feet):

50'

Product Type:

Fish Tape

Width (Inches):

1/8"

Thickness:

0.060"

End Type:

Formed Hook

Case Diameter:

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy