Apply to be a TradeMaster!
Main product image of Tuff-Grip-Pro S-Class Fish Tape (100 ft.)
Magnifying glass
Hover image to zoom

Tuff-Grip-Pro S-Class Fish Tape (100 ft.)

Brand:
Ideal
SKU:
31-063
Rating:
(0)
Q&A:
(0)
Tuff-Grip-Pro S-Class Fish Tape (100 ft.)
Magnifying glass
Hover image to zoom
$222.03 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Width (Inches)
3/16" Width

Description

–
Features
  • Non-conductive tape designed for use around live circuits
  • Strong S-Class core for longer life and greater pushing power
  • Smooth nylon jacket provides great handling around bends
  • Omni-directional pushing

Specs

–
Length (Feet):

100'

Product Type:

Fish Tape

Width (Inches):

3/16"

Thickness:

0.060"

End Type:

Eyelet

Case Diameter:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy