Apply to be a TradeMaster!
Main product image of S-Class Repair Kit
Magnifying glass
Hover image to zoom

S-Class Repair Kit

Brand:
Ideal
SKU:
31-156
Rating:
(0)
Q&A:
(0)
S-Class Repair Kit
Magnifying glass
Hover image to zoom
$159.34 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
14" Length

Description

–
Features:
  • Crimps on new eyelet or leader in minutes
  • Includes Crimpmaster™ Crimp Tool and special die set
  • Connection guaranteed to withstand 500 pounds
  • Kit includes: Crimpmaster™ Crimp Tool frame, die set, two eyelets, two leaders and instant adhesive
  • Additional eyelets, leaders and adhesive available

Specs

–
Product Type:

Wire Crimper

Repair Kit

Length (Inches):

14"

Capacity:

10-22 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy