Apply to be a TradeMaster!
Main product image of Pro-Pull Measuring Pull Tape (1,300 ft.)
Magnifying glass
Hover image to zoom

Pro-Pull Measuring Pull Tape (1,300 ft.)

Brand:
Ideal
SKU:
31-1800B-13
Rating:
(0)
Q&A:
(0)
Pro-Pull Measuring Pull Tape (1,300 ft.)
Magnifying glass
Hover image to zoom
$204.92 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1300' Length

Description

–
Made from woven polyester fibre, Pro-Pull Measuring Pull Tape maintains softness, making it easier on the hands than traditional polypropylene rope while minimizing stretch and maximizing abrasion resistance. Pro-Pull is clearly printed with tensile strength, sequential footage markings, printing dates, and lot tracing for easy product identification and peace of mind.

Features
  • Highly legible sequential footage markings
  • Increased efficiency, measure and pull in a single step
  • Enhanced softness reduces hand damage
  • High quality standards including lot tracing

Specs

–
Length (Feet):

1300'

Product Type:

Measuring Tape

Pulling Strength (lb.):

1800

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy