Apply to be a TradeMaster!
Main product image of Blued-Steel Carbon Steel Replacement Fish Tape (4000 ft.)
Magnifying glass
Hover image to zoom

Blued-Steel Carbon Steel Replacement Fish Tape (4000 ft.)

Brand:
Ideal
SKU:
31-2128
Rating:
(0)
Q&A:
(0)
Blued-Steel Carbon Steel Replacement Fish Tape (4000 ft.)
Magnifying glass
Hover image to zoom
$981.87 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1/8" Width

Description

–
Features
  • Unique finish is non-oily and resists rust
  • Industry's straightest wire
  • Stiffer for long runs
  • Highest grade carbon steel
  • Tensile strength 1,600 lbs.

Specs

–
Product Type:

Fish Tape

Width (Inches):

1/8"

Thickness:

0.060"

End Type:

Formed Hook

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy