Apply to be a TradeMaster!
Main product image of Powr-Fish Pull line (2,200 ft. Bucket, 500 lb. Pulling Strength)
Magnifying glass
Hover image to zoom

Powr-Fish Pull line (2,200 ft. Bucket, 500 lb. Pulling Strength)

Brand:
Ideal
SKU:
31-344
Rating:
(0)
Q&A:
(0)
Powr-Fish Pull line (2,200 ft. Bucket, 500 lb. Pulling Strength)
Magnifying glass
Hover image to zoom
$97.57 each
In Stock
In Stock
Get 11 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1000' Length
Product Highlight: Color
Red, White

Description

–
  • HEAVY-DUTY PULL LINE: For installing electrical and communication cable in conduit
  • DURABLE CONSTRUCTION: Continuous fiber polyline with 500 lb. tensile strength for demanding applications
  • EASY IDENTIFICATION: White color with a red tracer for clear visibility
  • ROT RESISTANT: Resistant to rot and mildew for long-term storage in conduit, if needed
  • EASY TO USE: Can be blown or vacuumed directly into the conduit for a fast wire pulling setup

Specs

–
Length (Feet):

1000'

Product Type:

Pull Rope

Color:

Red

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy