Apply to be a TradeMaster!
Main product image of Pro-Pull Measuring Pull Tape (4,500 ft. Bucket, 400 lb. Pulling Strength)
Magnifying glass
Hover image to zoom

Pro-Pull Measuring Pull Tape (4,500 ft. Bucket, 400 lb. Pulling Strength)

Brand:
Ideal
SKU:
31-400B-45
Rating:
(0)
Q&A:
(0)
Pro-Pull Measuring Pull Tape (4,500 ft. Bucket, 400 lb. Pulling Strength)
Magnifying glass
Hover image to zoom
$268.25 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4500' Length

Description

–
Save time and money with Pro-Pull™ Measuring Pull Tape. Made from woven polyester fiber, Pro-Pull™ Measuring Pull Tape maintains softness for less hand damage than traditional polypropylene rope while minimizing stretch and maximizing abrasion resistance. Pro-Pull™ is clearly printed with tensile strength, sequential footage markings, printing dates, and lot tracing for easy product identification and peace of mind.

Features
  • Highly legible sequential footage markings
  • Increased efficiency, measure and pull in a single step
  • Enhanced softness reduces hand damage
  • High quality standards including lot tracing
  • Width: 1/4"
  • Length: 4,500 ft.
  • Packaging: White Bucket w/Lid

Specs

–
Product Type:

Pull Tape

Pulling Strength (lb.):

400

Length (Feet):

4500'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy